14421
14421.031.016
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
Self-clinching blind stand off Steel Zinc plated M3X5,39X16X6,5
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Info
Steel self-clinching blind stand offs are suitable for use in steel sheet with a maximum hardness of HRB70.
For steel sheets with higher hardnesses, rivet bushes are recommended.
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M3
Lunghezza
16 mm
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Info
Steel self-clinching blind stand offs are suitable for use in steel sheet with a maximum hardness of HRB70.
For steel sheets with higher hardnesses, rivet bushes are recommended.
Dimensioni
B (min.)
6.5
C
5.39
d-D
M3
Hole size
5.4
L (mm)
16
Min. distance sheet edge
6.8
Min. recommended sheet thickness
1
S
6.4
Scarica PDF
Stampa
Numeri di articolo
Numero articolo
14421.031.016
EAN
8712423015760
UBB
500656715264
UNSPSC
31161816