text.skipToContent text.skipToNavigation

Cacciavite Wera 3367 TX TX 40 x 130


High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numero articolo 81929.000.040
Isolato No
Peso 123.5
Lunghezza totale (mm) 242
Dimensione (TX) 40
Protezione di isolamento 1000 V No
Confezionato per 1

Specifiche

Isolato No
Peso 123.5
Lunghezza totale (mm) 242
Dimensione (TX) 40
Protezione di isolamento 1000 V No
Lunghezza della lama (mm) 130
Con foro No
Design dell'impugnatura 2 componenti
Diametro della lama (mm) 7
Cappuccio ruotabile No
Testato VDE No
marca Wera
Weight per piece (g) 125
Codice merceologico

Descrizione

High quality Kraftform Plus screwdriver out of stainless steel. The stainless tools from Wera are vacuum ice-hardened and have the hardness and strength needed for screw connections. They can be used for industrial application without hesitation. Multi-component Kraftform handle for fast and low-fatigue working. Take it easy Tool Finder: colour coding according to profile and size. The hexagonal anti-roll feature prevents any bothersome rolling away at the workplace.

Numeri di articolo

Numero articolo 81929.000.040
EAN 4013288107558
UBB 500511587445
UNSPSC 27111701
Nr articolo produttore  05032058001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.