text.skipToContent text.skipToNavigation

Ruko ULTIMATECUT Twist drill DIN 338 Type FLOWSTEP® HSS-G

Because every millimetre counts. Innovative FLOWSTEP® tip meets reduced three-face shank. With the FLOWSTEP® tip, you can drill even large dimensions – without pre-drilling and without changing tools. Smooth, fast drilling with perfect centering – even on round materials such as pipes. The drilling process remains smooth and free of jamming, with time savings of up to 50%. At the same time, the amount of force required is significantly reduced. The three-face shank guarantees maximum power transmission and a service life that is up to five times longer. Ideal for use in hand-held (cordless) power tools. With a 25–30° spiral angle, tolerance h8 and a length of 5 x Ø, it is designed for maximum precision. Packaged in sustainable Recyclate, which is made of material obtained from recycled plastic waste such as yoghurt pots.

Numero articolo
Sistema di presa Asse cilindrico plug-in
Adatto per acciaio inox No
Adatto per plastica SÌ
Adatto per acciaio SÌ
Adatto per calcestruzzo No

Specifiche

Sistema di presa Asse cilindrico plug-in
Adatto per acciaio inox No
Adatto per plastica SÌ
Adatto per acciaio SÌ
Adatto per calcestruzzo No
Adatto per ceramica No
Adatto per ghisa No
Adatto per legno SÌ
Adatto per metalli non ferrosi SÌ
Adatto per pietra No
Adatto per vetro SÌ
Asse a innesto con estremità piatta No
Adatto per la barenatura No
Con canale di raffreddamento No
Adatto per piastrelle No
Trapano a spirale SÌ
marca Ruko

Descrizione

Because every millimetre counts. Innovative FLOWSTEP® tip meets reduced three-face shank.
With the FLOWSTEP® tip, you can drill even large dimensions – without pre-drilling and without changing tools. Smooth, fast drilling with perfect centering – even on round materials such as pipes.
The drilling process remains smooth and free of jamming, with time savings of up to 50%. At the same time, the amount of force required is significantly reduced. The three-face shank guarantees maximum power transmission and a service life that is up to five times longer. Ideal for use in hand-held (cordless) power tools. With a 25–30° spiral angle, tolerance h8 and a length of 5 x Ø, it is designed for maximum precision.
Packaged in sustainable Recyclate, which is made of material obtained from recycled plastic waste such as yoghurt pots.

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.