text.skipToContent text.skipToNavigation

Prevailing torque type hexagon nut with non-metallic insert, style NM/NE, UNF ASME B18.16.6 Steel ASME B18.16.6 Plain Gr.N8 5/8-18

Numero articolo
Diametro
Class Gr.N8
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Plain

Specifiche

Diametro 5/8 Inch
Class Gr.N8
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
Threads per inch 18
Info
  • Number thread diameters (#) are style NM lock nuts, other diameters are style NE lock nuts.
  • When in case of order 1 INCH-12TPI is not explicitly stated the 14TPI UNS type will be supplied.
  • Depending on availability the dimensions may deviate.

Dimensioni

A 0.94
C 0.765

Standard

ASME B18.16.6

Numeri di articolo

Numero articolo U12421.062.0002
EAN 8717077382114
UBB 500621095792
UNSPSC 31161727

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.