Synspec B.V.
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
Perni paralleli
39080
39080.160.090
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
Parallel pin (dowel pin) hardened, m6 DIN 6325 Steel 60±2HRC Plain 16X90MM
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Material
Steel
Material technical
60±2HRC
Surface treatment
Plain
Info
Parallel pins are used mainly as dowels for tools, clamping devices and measuring devices.
The nominal length (L₁, tolerance class js14) includes the rounded ends.
Visualizza tutte le specifiche
-
+
Confezionato per 10
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
16 mm
Lunghezza
90 mm
Material
Steel
Material technical
60±2HRC
Surface treatment
Plain
Info
Parallel pins are used mainly as dowels for tools, clamping devices and measuring devices.
The nominal length (L₁, tolerance class js14) includes the rounded ends.
Dimensioni
D (mm)
16
L (mm)
90
L1
90
L2
3
r
16
z1 ≈
2.5
z2 ≈
1.7
Scarica PDF
Stampa
Standard
NEN
≈2282
ISO
≈8734-A
NF
≈E27-475
DIN
6325
Numeri di articolo
Numero articolo
39080.160.090
EAN
8717077042179
UBB
500644927591
UNSPSC
31163203
Scarica modello CAD