Viti di macchina
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
Viti di macchina
U24211
U24211.019.0200
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
Machine screw round head UNC asme B18.6.3 ASME B18.6.3 Low carbon steel Zinc plated #10-24X2.
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Driving features
Phillips
Head shape
Round head
Material
Low carbon steel
Thread direction
Right
Surface treatment
Zinc plated
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
NO.10
Lunghezza
2 Inch
Driving features
Phillips
Head shape
Round head
Material
Low carbon steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Unified National Coarse
Threads per inch
24
Info
Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.
Dimensioni
A (max.)
0.359
H (max.)
0.137
No. cross recess
2
Scarica PDF
Stampa
Standard
ASME
B18.6.3
Numeri di articolo
Numero articolo
U24211.019.0200
EAN
8717077796805
UBB
500624917877
UNSPSC
31161504