Viti di macchina
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
Viti di macchina
U48170
U48170.021.0050
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
Machine screw flat countersunk slot UNC asme B18.6.3 ASME B18.6.3 Brass #12-24X1/2
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Driving features
Slotted
Head shape
Countersunk head
Material
Brass
Thread direction
Right
Thread
Unified National Coarse
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
NO.12
Lunghezza
1/2 Inch
Driving features
Slotted
Head shape
Countersunk head
Material
Brass
Thread direction
Right
Thread
Unified National Coarse
Threads per inch
24
Info
Screws with diameter ≤ No.5 and length ≤ 1.1/8 inch are fully threaded, longer screws are threaded 1 inch min.
Screws with diameter > No.5 and length ≤ 2 inch are fully threaded, longer screws are threaded 1.1/2 inch min.
Dimensioni
A (max.)
0.412
H (max.)
0.132
J (max.)
0.067
T (max.)
0.06
Scarica PDF
Stampa
Standard
ASME
B18.6.3
Numeri di articolo
Numero articolo
U48170.021.0050
EAN
8715492982285
UBB
500624967609
UNSPSC
31161504