text.skipToContent text.skipToNavigation

LINDAPTER Floorfast type FF Stainless steel A4 M10


The Type FF FloorFast fixing eliminates the need for costly scaffolding or elevated floors as access to the underside of the flooring is not required. Installation is carried out quickly and safely from above, often by one person, significantly reducing costs. The cast body along with the unique stepped clamping face, which locks under the steelwork, provides outstanding clamping force and a secure connection. Superior clamping force from the cast body. Lloyd’s Register Type Approval for resistance to shock and vibration. Zero protrusion above the surface of the floor plate. Designed for pedestrian walkways only. Easy to remove for maintenance access. Not suitable for tapered flanges.

Numero articolo
marca Lindapter
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread Metric thread
Confezionato per 50
Solo full box

Specifiche

marca Lindapter
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread Metric thread
Weight per piece (g) 103
Info
  • The FLOORFAST, fixing for chequerplate flooring, enables steel floorplates to fixed from above, by one man only, using simply a tee-handled hexagon key. There is no need for access from below and no site drilling or welding is required.
Codice merceologico

Dimensioni

W 60
X 20
Y 2

Descrizione

The Type FF FloorFast fixing eliminates the need for costly scaffolding or elevated floors as access to the underside of the flooring is not required. Installation is carried out quickly and safely from above, often by one person, significantly reducing costs. The cast body along with the unique stepped clamping face, which locks under the steelwork, provides outstanding clamping force and a secure connection.

 

  • Superior clamping force from the cast body.
  • Lloyd’s Register Type Approval for resistance to shock and vibration.
  • Zero protrusion above the surface of the floor plate.
  • Designed for pedestrian walkways only.
  • Easy to remove for maintenance access.
  • Not suitable for tapered flanges.

Numeri di articolo

Numero articolo 61965.100.001
EAN 5051324003227
UBB 500678990671
UNSPSC 31162905
Nr articolo produttore  FFST10

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.