text.skipToContent text.skipToNavigation

KIPP Lock grips Steel Black oxide 5MM


Numero articolo
marca Kipp
D1_MM 9
Material Steel
Surface treatment Black Oxide
Weight per piece (g) 9.4
Info Material: Steel.Version: Steel black oxidized.Note: Lock grips can be used as required. The styled design with recessed grip gives fingers a good purchase and is well suited to modern requirements. High clamping forces can be easily attained. Use the pilot hole in the side to secure the grip by pinning or screw.
Codice merceologico
Confezionato per 10
Solo full box

Specifiche

marca Kipp
D1_MM 9
Material Steel
Surface treatment Black Oxide
Weight per piece (g) 9.4
Info Material: Steel.Version: Steel black oxidized.Note: Lock grips can be used as required. The styled design with recessed grip gives fingers a good purchase and is well suited to modern requirements. High clamping forces can be easily attained. Use the pilot hole in the side to secure the grip by pinning or screw.
Codice merceologico

Dimensioni

B 10.8
B1 3.6
D 5
D1 9
D2 2
H 10.2
H1 4
L 30
T 6.5
T1 1

Numeri di articolo

Numero articolo 58201.000.005
EAN 4059245072002
UBB 500689786886
UNSPSC 31162807
Nr articolo produttore  K0178.2051

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.