Viti a testa bombata
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
Viti a testa bombata
FNLV6060020
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
I7380 STNL A2 LUBO M6X20
Aggiungi come preferito
Non più disponibile
Previous
Next
Numero articolo
FNLV6060020
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Visualizza tutte le specifiche
Specifiche e standard
Download
Specifiche
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Scarica PDF
Stampa
Standard
ISO
7380-1
BS
≈4168-6
NF
≈E25-126
ASME
≈B18.3.4M
Numeri di articolo
Numero articolo
FNLV6060020
UBB
500667276991
UNSPSC
00000000