Viti cilindriche a testa svasata
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
Viti cilindriche a testa svasata
U07566
U07566.006.0012
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
Hexagon socket countersunk head screw UNF ASME B18.3 Alloy steel ASTM F835 Plain #0-80X1/8 ft
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Alloy steel
Material technical
ASTM F835
Thread direction
Right
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
NO.0
Lunghezza
1/8 Inch
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Alloy steel
Material technical
ASTM F835
Thread direction
Right
Surface treatment
Plain
Thread
Unified National Fine
Info
ft = fully threaded
All dimensions in above table are in inches.
Marking of these screws is not mandatory.
Due to the unfavourable head geometry these fasteners have reduced loadability.
Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
Dimensioni
A
0.138
H
0.044
J
0.035
LT (min.)
0.5
Threads per inch
80
Scarica PDF
Stampa
Standard
ASME
B18.3
Numeri di articolo
Numero articolo
U07566.006.0012
EAN
8717077368668
UBB
500621041580
UNSPSC
31161518