Viti cilindriche a testa svasata
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
Viti cilindriche a testa svasata
07470
07470.160.045
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
Hexagon socket countersunk head screw ISO 10642 Steel Zinc plated 8.8 M16X45
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Class
08.8
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Steel
Thread direction
Right
Visualizza tutte le specifiche
-
+
Confezionato per 50
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M16
Lunghezza
45 mm
Class
08.8
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Info
All thread lengths are guide values only and may deviate.
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Dimensioni
b (min.)
48
d-D
M16
dk (max.)
30.61
Full thread if L ≤
70
k (max.)
8.8
L (mm)
45
P
2
s
10
α
90
Scarica PDF
Stampa
Standard
DIN
≈7991
ISO
10642
Numeri di articolo
Numero articolo
07470.160.045
EAN
8715492151964
UBB
950351493503
UNSPSC
31161518