text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Steel Plain 010.9 M24X60


Numero articolo
Diametro
Mostra tutti i diametri
Lunghezza
Mostra tutti i lunghezze
marca Fabory
Class 10.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Confezionato per 10
Solo full box

Specifiche

Diametro M24
Lunghezza 60 mm
marca Fabory
Class 10.9
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 209
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • All thread lengths are guide values only and may deviate.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Codice merceologico

Dimensioni

b (min.) 54
d-D M24
dk (max.) 39
Full thread if L ≤ 90
k (max.) 14
L (mm) 60
P 3
s 14
α 60

Standard

ISO 10642
DIN ≈7991

Numeri di articolo

Numero articolo 07400.240.060
EAN 8715492084569
UBB 950351484692
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.