MAVE B.V.
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
Viti cilindriche a testa svasata
07400
07400.200.180
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
Hexagon socket countersunk head screw ISO 10642 Steel Plain 010.9 M20X180
Aggiungi come preferito
Previous
Next
/ prezzo per 
-
escl. I.V.A.
Numero articolo
Diametro
Mostra tutti i diametri
Lunghezza
Mostra tutti i lunghezze
marca
Fabory
Class
10.9
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Steel
Visualizza tutte le specifiche
-
+
Confezionato per 10
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Varianti di prodotto
Download
Prodotti correlati
Specifiche
Diametro
M20
Lunghezza
180 mm
marca
Fabory
Class
10.9
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Weight per piece (g)
430.6
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
All thread lengths are guide values only and may deviate.
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Codice merceologico
Visualizza
Dimensioni
b (min.)
60
d-D
M20
dk (max.)
36.75
Full thread if L ≤
90
k (max.)
10.16
L (mm)
180
P
2.5
s
12
α
90
Scarica PDF
Stampa
Standard
ISO
10642
DIN
≈7991
Numeri di articolo
Numero articolo
07400.200.180
EAN
8715492084477
UBB
952351055589
UNSPSC
31161518