text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Stainless steel A4 M8X90


Numero articolo
Diametro
Mostra tutti i diametri
Lunghezza
Mostra tutti i lunghezze
marca Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A4
Confezionato per 50
Solo full box

Specifiche

Diametro M8
Lunghezza 90 mm
marca Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 30.71
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Codice merceologico

Dimensioni

b (min.) 28
d-D M8
dk (max.) 16.43
Full thread if L ≤ 45
k (max.) 4.96
L (mm) 90
P 1.25
s 5
α 90

Standard

DIN ≈7991
ISO 10642

Numeri di articolo

Numero articolo 55060.080.090
EAN 8715492330659
UBB 952351630605
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.