Viti cilindriche a testa svasata
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
Viti cilindriche a testa svasata
55060
55060.160.120
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
Hexagon socket countersunk head screw ISO 10642 Stainless steel A4 M16X120
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
Countersunk head
Material
Stainless steel
Material technical
A4
Visualizza tutte le specifiche
-
+
Confezionato per 25
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Varianti di prodotto
Download
Prodotti correlati
Specifiche
Diametro
M16
Lunghezza
120 mm
marca
Fabory
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Weight per piece (g)
171
Info
All thread lengths are guide values only and may deviate.
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Codice merceologico
Visualizza
Dimensioni
b (min.)
48
d-D
M16
dk (max.)
30.61
Full thread if L ≤
70
k (max.)
8.8
L (mm)
120
P
2
s
10
α
90
Scarica PDF
Stampa
Standard
DIN
≈7991
ISO
10642
Numeri di articolo
Numero articolo
55060.160.120
EAN
8715494130462
UBB
500571300937
UNSPSC
31161518