Viti cilindriche a testa svasata
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
Viti cilindriche a testa svasata
51060
51060.100.075
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
Hexagon socket countersunk head screw ISO 10642 Stainless steel A2 M10X75
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
Countersunk head
Material
Stainless steel
Material technical
A2
Visualizza tutte le specifiche
Specifiche e standard
Varianti di prodotto
Download
Prodotti correlati
Specifiche
Diametro
M10
Lunghezza
75 mm
marca
Fabory
Driving features
Hexagon socket
Head shape
Countersunk head
Material
Stainless steel
Material technical
A2
Thread direction
Right
Thread
Metric thread
Weight per piece (g)
41.95
Info
All thread lengths are guide values only and may deviate.
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Codice merceologico
Visualizza
Dimensioni
b (min.)
32
d-D
M10
dk (max.)
20.69
Full thread if L ≤
50
k (max.)
6.2
L (mm)
75
P
1.5
s
6
α
90
Scarica PDF
Stampa
Standard
ISO
10642
Numeri di articolo
Numero articolo
51060.100.075
EAN
8715494611466
UBB
500633172548
UNSPSC
31161518