text.skipToContent text.skipToNavigation

Hexagon socket countersunk head screw ISO 10642 Stainless steel A2 M10X50


Numero articolo
Diametro
Mostra tutti i diametri
Lunghezza
Mostra tutti i lunghezze
marca Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A2
Confezionato per 100
Solo full box

Specifiche

Diametro M10
Lunghezza 50 mm
marca Fabory
Driving features Hexagon socket
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 30.1
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Codice merceologico

Dimensioni

b (min.) 32
d-D M10
dk (max.) 20.69
Full thread if L ≤ 50
k (max.) 6.2
L (mm) 50
P 1.5
s 6
α 90

Standard

ISO 10642

Numeri di articolo

Numero articolo 51060.100.050
EAN 8715492265333
UBB 950351801168
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.