text.skipToContent text.skipToNavigation

Hexagon socket button head screw ISO 7380-1 Steel Plain 010.9 M6X50


Numero articolo
Diametro
Mostra tutti i diametri
Lunghezza
Mostra tutti i lunghezze
marca Fabory
Class 10.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Confezionato per 200
Solo full box

Specifiche

Diametro M6
Lunghezza 50 mm
marca Fabory
Class 10.9
Driving features Hexagon socket
Head shape Button head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Weight per piece (g) 9.6
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Due to the unfavourable head geometry these fasteners have reduced loadability.
    • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
    • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Codice merceologico

Dimensioni

d-D M6
dk (max.) 10.5
Full thread if L ≤ 30
k (max.) 3.3
L (mm) 50
P 1
s 4

Standard

ISO 7380-1
ASME ≈B18.3.4M
BS ≈4168-6
NF ≈E25-126

Numeri di articolo

Numero articolo 07150.060.050
EAN 8715492068989
UBB 950351946955
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.