text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Steel Zinc plated |8|


This hex nut is manufactured to DIN 934 standards and features a metric fine thread. Made from steel with an electrolytic zinc plating, it's ideal for indoor applications or environments with minimal exposure to the elements. Please note: Class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than Class 8 nuts rated to ISO 898-2. Mechanical overloading may cause the threads on the nut or bolt to strip.

Numero articolo
Diametro
Mostra tutti i diametri
marca Fabory
Class |8|
Driving features Hexagon
Material Steel
Confezionato per 250
Solo full box

Specifiche

Diametro M6
marca Fabory
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Weight per piece (g) 2.5
Codice merceologico

Dimensioni

m 5
P 0.75
s 10

Descrizione

This hex nut is manufactured to DIN 934 standards and features a metric fine thread. Made from steel with an electrolytic zinc plating, it's ideal for indoor applications or environments with minimal exposure to the elements. Please note: Class |8| nuts are rated according to DIN 267-4 and have a lower load capacity than Class 8 nuts rated to ISO 898-2. Mechanical overloading may cause the threads on the nut or bolt to strip.

Standard

NF E25-401
DIN 934
NEN 1560

Numeri di articolo

Numero articolo 01330.060.075
UBB 500686235655
UNSPSC 31161727

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.