text.skipToContent text.skipToNavigation

Hexagon nut DIN 934 Lubrinox A4 70 M8


This LUBRINOX® hex nut is an A4 stainless steel fastener manufactured to DIN 934 standards. Featuring metric threading, it's engineered to prevent thread galling (cold welding)—a common issue with standard stainless steel fasteners. It has a strength class of 70, corresponding to a minimum tensile strength of 700 MPa. Please note: sizes with a diameter larger than M20 have a minimum strength class of 50.

Numero articolo
Diametro
Mostra tutti i diametri
marca Lubrinox
Class 70
Driving features Hexagon
Material Stainless steel
Confezionato per 200
Solo full box

Specifiche

Diametro M8
marca Lubrinox
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 4.9
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Codice merceologico

Dimensioni

m 6.5
P 1.25
s 13

Descrizione

This LUBRINOX® hex nut is an A4 stainless steel fastener manufactured to DIN 934 standards. Featuring metric threading, it's engineered to prevent thread galling (cold welding)—a common issue with standard stainless steel fasteners. It has a strength class of 70, corresponding to a minimum tensile strength of 700 MPa. Please note: sizes with a diameter larger than M20 have a minimum strength class of 50.

Standard

DIN 934
NEN 1560
NF E25-401

Numeri di articolo

Numero articolo 55082.080.001
EAN 8715494022729
UBB 500719066507
UNSPSC 31161727

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.