text.skipToContent text.skipToNavigation

Hexagon head screw DIN 933 Lubrinox A4 70


LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners. Why chose LUBRINOX® Prevents galling of internal and external screw threads Ready for use, no need to apply grease manually Saves on average 25 seconds of installation time per bolt or screw Food-grade compliant, safe to use in the Food industry High quality, clean Stainless-Steel appearance Works well with thread locking such as Loctite® Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Numero articolo
Diametro
Mostra tutti i diametri
Lunghezza
Mostra tutti i lunghezze
marca Lubrinox
Class 70
Driving features Hexagon
Confezionato per 5
Solo full box

Specifiche

Diametro M24
Lunghezza 50 mm
marca Lubrinox
Class 70
Driving features Hexagon
Head shape Hexagon head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 274
Info
  • Sizes with a diameter > M20 and sizes with a length > 8xd are minimal property class 50.
Codice merceologico

Descrizione

LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • Food-grade compliant, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Standard

DIN 933
NF E25-114
ASME B18.2.3.1M
NEN 1568
ISO 4017

Numeri di articolo

Numero articolo 55013.240.050
EAN 8725928141339
UBB 500728553933
UNSPSC 31161619

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.