Nedtrain Oud
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
Bullone e viti a testa esagonale
08750
08750.270.100
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
Hexagon head bolt for pressure vessels ISO 4014 Steel (AD-W7) Plain 5.6 M27X100
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Lunghezza
Class
5.6
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel (AD-W7)
Thread direction
Right
Visualizza tutte le specifiche
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M27
Lunghezza
100 mm
Class
5.6
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel (AD-W7)
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Specific features of fasteners for pressure vessels:
Intended for use in pressure vessels, steam appliances, equipment and flange connections at temperatures from -10 °C up to +300 °C.
Meets the requirements of AD2000-W7, TRD106 and DIN 267-13.
Manufacturers included in VdTÜV-Merkblatt 1253/4 are entitled to replace a certificate EN 10204 3.1 by marking the fasteners with the property class and the manufacturer’s mark. This recognition is equally accepted by Lloyd's Register Energy.for pressure vessels
Dimensioni
b (min.): 125mm
L≤200mm
66
b (min.): L
200mm
79
b (min.): L≤125mm
60
d-D
M27
k
17
L (mm)
100
P
3
s
41
Scarica PDF
Stampa
Standard
ISO
4014
DIN
931
NEN
1555
ASME
B18.2.3.1M
NF
E25-112
Numeri di articolo
Numero articolo
08750.270.100
EAN
8715492564160
UBB
950351671967
UNSPSC
31161620
Scarica modello CAD