My Favorites
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
Bullone a testa esagonale con flangia
01258
01258.100.040
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
Hexagon flange bolt with serrated flange, DIN ≈6921 Steel Zinc plated 8.8 M10X40
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Diametro
Lunghezza
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Visualizza tutte le specifiche
-
+
Confezionato per 100
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Diametro
M10
Lunghezza
40 mm
Class
8.8
Driving features
Hexagon
Head shape
Hexagon head
Material
Steel
Thread direction
Right
Surface treatment
Zinc plated
Thread
Metric thread
Info
Specific features of hexagon bolts with serrated flange:
The flange enables built up forces under the bolt head to be spread over a larger area, consequently resulting in lower surface pressure.
The serrated flange rim gives excellent self-locking properties.
Large (oversized) holes and/or tooling holes can be covered by the flange.
Washers are not necessary.
Dimensioni
d-D
M10
dc (max.)
22.3
k (max.)
9.2
L (mm)
40
P
1.5
s
15
Scarica PDF
Stampa
Standard
DIN
≈6921
ASME
≈B18.2.3.4M
EN
≈1665
ISO
≈4162
Numeri di articolo
Numero articolo
01258.100.040
EAN
8715492041425
UBB
954351277411