text.skipToContent text.skipToNavigation
Latest news at Fabory - Discover latest updates, company news & product innovations

Smarter Steel Connections with Lindapter® Girder Clamps

Fabory introduces a faster, safer and more flexible way to connect steel structures with Lindapter® beam clamps. These innovative mechanical fastening solutions enable contractors to create secure steel connections without drilling or welding, reducing installation time, costs and disruption on site.

From new construction to structural modifications and refurbishment projects, Lindapter® beam clamps offer a practical alternative to traditional fastening methods. By eliminating the need for drilling and hot work, they preserve protective coatings and the integrity of steel sections.

Flexible connections without drilling or welding

Lindapter® beam clamps grip directly onto the flanges of steel beams, allowing components to be positioned, adjusted and securely fastened using standard tools. This flexibility helps accommodate dimensional tolerances and alignment differences, reducing the need for additional machining or modifications.

With no need for welding, drilling or hot work permits, installation is faster and safer, particularly in occupied buildings where downtime must be kept to a minimum. The mechanical connections can also be dismantled or repositioned as requirements change.

Designed for demanding applications

The Lindapter® range offers solutions for different steel sections, load requirements and environments. HSR clamps are suitable for parallel and tapered flanges, while Type AAF is designed to maintain its performance even at low temperatures. For corrosive environments or applications with hygiene requirements, Type LS stainless steel clamps offer enhanced corrosion resistance. Typical applications include steel structures, pipe supports, mechanical handling systems, building services and refurbishment projects.

Reliable connections backed by Fabory’s expertise

Fabory supports engineers and contractors in selecting the right clamp type, size and configuration for each application. Access to technical specifications, safe working loads and installation instructions enables customers to specify reliable connections with confidence.

Looking for faster, safer and more flexible steel connections? Discover Fabory’s Lindapter® beam clamps and simplify your next construction or refurbishment project.

Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.