Piastra piede
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
Prodotti Tecnici
Supporti macchina
Piastra piede
57747
57747.000.030
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
FATH Foot plate with anti-slip plate, ball joint Ø15mm Plastic Polyamide (nylon) Black 30MM
Aggiungi come preferito
Previous
Next
/ Prezzo per 
-
Escl. I.V.A.
Numero articolo
Material
Plastic
Material technical
Polyamide (nylon)
Info
With treaded rods M6 - M16 dimension "F" is 32.5 mm, with threaded rods M20 - M30 dimension "F" is 29.5 mm
Anti-slip plate: Thermoplastic elastomer, ≈70° Shore ABlack
Visualizza tutte le specifiche
-
+
Confezionato per 4
Solo full box
Aggiungi al carrello
Visualizza tutte le varianti
Specifiche e standard
Download
Varianti di prodotto
Specifiche
Material
Plastic
Material technical
Polyamide (nylon)
Info
With treaded rods M6 - M16 dimension "F" is 32.5 mm, with threaded rods M20 - M30 dimension "F" is 29.5 mm
Anti-slip plate: Thermoplastic elastomer, ≈70° Shore ABlack
Dimensioni
D
29
Max. load (PA, kg)
500
Max. load (die cast zinc, kg)
2000
Max. load (stainless steel, kg)
2000
Size
30MM
Scarica PDF
Stampa
Numeri di articolo
Numero articolo
57747.000.030
EAN
8715493260481
UBB
203185048816
UNSPSC
31162400