text.skipToContent text.skipToNavigation

Facom Ratchet spanners 20X22

Descrizione

Spline profile 15° angled ring ratchets for aeronautical fasteners. The spline profile applies more torque with less strength as the tightening contact surface is higher. The contact points of a Spline wrench are always far from the nut's angles. This limits wear of the nuts. The Spline profile ensures high versatility. It is compatible with Spline, Torx, 4-, 6- and 12-point fasteners. Recess under the handle allows to pass fingers or an obstacle. Reversible compact lever ratchet mechanism. 5° increments (6° for sizes 7, 8 and 9). Spline sizes: 7 to 36 Satin chrome finish.

Numeri di articolo

Numero articolo 4Q237681
EAN 3662424019906
UBB 500638541812
UNSPSC 27111726
Nr articolo produttore  65.20X22SPL
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.