Viti cilindriche a testa cilindrica
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
Viti cilindriche a testa cilindrica
FNLW4040020
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
D7984 STNL A2 LUBO M4X20
Aggiungi come preferito
Non più disponibile
Previous
Next
Numero articolo
FNLW4040020
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Visualizza tutte le specifiche
Specifiche e standard
Download
Specifiche
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Scarica PDF
Stampa
Standard
DIN
7984
Numeri di articolo
Numero articolo
FNLW4040020
UBB
500667313786
UNSPSC
00000000