text.skipToContent text.skipToNavigation

Clip Steel HD M20-4

Numero articolo
marca Lindapter
Material Steel
Info
  • The GF 3030 is a groundbreaking product that enables the connection of European style 30 x 30 floor grating to steel sections.
  • The product’s ingenuity lies in its place and stand installation method, which can be carried out by one person only, working from above, without the need to drill or weld.
  • Not only does this significant cost savings, but maintains the integrity of existing steelwork.
  • The GF 3030 is designed specifically for use with 30 mm depth floor grating. It is however possible to use the product on other grating depths, providing the total fixing thickness (grating depth + steelwork flange thickness) is between 38 mm (minimum) and 48 mm (maximum). The steelwork flange thickness range is 8-18 mm.
  • Sheradized acc. to BS 4921 Class 1 (380ºC max.) plus passivation and one coat of silver Delta Seal.HD
Codice merceologico

Specifiche

marca Lindapter
Material Steel
Info
  • The GF 3030 is a groundbreaking product that enables the connection of European style 30 x 30 floor grating to steel sections.
  • The product’s ingenuity lies in its place and stand installation method, which can be carried out by one person only, working from above, without the need to drill or weld.
  • Not only does this significant cost savings, but maintains the integrity of existing steelwork.
  • The GF 3030 is designed specifically for use with 30 mm depth floor grating. It is however possible to use the product on other grating depths, providing the total fixing thickness (grating depth + steelwork flange thickness) is between 38 mm (minimum) and 48 mm (maximum). The steelwork flange thickness range is 8-18 mm.
  • Sheradized acc. to BS 4921 Class 1 (380ºC max.) plus passivation and one coat of silver Delta Seal.HD
Codice merceologico

Numeri di articolo

Numero articolo 61446.200.004
EAN 5051324006747
UBB 500678981506
UNSPSC 31162905
Nr articolo produttore  HD20SP04

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.