Sockets & set screws
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
Chiavi e viti di arresto
Viti a testa bombata
55032
55032.060.120
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
Button Head Screw TX Stainless Steel A4 M6x120
Aggiungi come preferito
Previous
Next
Numero articolo
Diametro
Mostra tutti i diametri
Lunghezza
Mostra tutti i lunghezze
marca
Fabory
Driving features
Hexalobular
Head shape
Button head
Material
Stainless steel
Material technical
A4
Visualizza tutte le specifiche
Specifiche e standard
Varianti di prodotto
Download
Prodotti correlati
Specifiche
Diametro
M6
Lunghezza
20 mm
marca
Fabory
Driving features
Hexalobular
Head shape
Button head
Material
Stainless steel
Material technical
A4
Thread direction
Right
Thread
Metric thread
Weight per piece (g)
23.2
Info
Due to the unfavourable head geometry these fasteners have reduced loadability.
Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Codice merceologico
Visualizza
Dimensioni
d-D
M6
dk (max.)
10.5
k (max.)
3.3
L (mm)
20
P
1
Socket
30
Scarica PDF
Stampa
Standard
ISO
7380-1
Numeri di articolo
Numero articolo
55032.060.120
EAN
8715494080668
UBB
500720748135
UNSPSC
31161518