text.skipToContent text.skipToNavigation

Bahco Torque wrenches 3/8 12-60NM


Over 100,000 cycles within accuracy  Range covering from 12 and 400 N·m/5 - 300 ft.lb torque values  Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head  Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017  Clicking system triggers a tactile and audible signal  Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations  Colour-coded adjustment seals and locking tool provided  In a semi-transparent square tube with eurohole hanger  On request preset wrenches can be set and certified with a declaration of conformity  ISO 6789  Made in the UK

Confezionato per 1

Descrizione

Over 100,000 cycles within accuracy  Range covering from 12 and 400 N·m/5 - 300 ft.lb torque values  Can be used clockwise or anticlockwise by pushing across the square drive of the ratchet head  Accurate to ±3% of reading which exceeds the requirements of ISO6789-1:2017  Clicking system triggers a tactile and audible signal  Push-through ratchet heads from 3/8" to 3/4" square drives allowing CW and ACW operations  Colour-coded adjustment seals and locking tool provided  In a semi-transparent square tube with eurohole hanger  On request preset wrenches can be set and certified with a declaration of conformity  ISO 6789  Made in the UK

Numeri di articolo

Numero articolo 3W509016
EAN 7314150416165
UBB 500710990929
UNSPSC 27110000
Nr articolo produttore  74PR-60
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.