text.skipToContent text.skipToNavigation

Bahco Multipowers 96255CR-7000


Ratcheting locking system available on all multipliers  Range covers max output torque up to 7,000 N·m  Always use with torque wrench (CW and ACW) to avoid exceeding the maximum torque of the multiplier  Accuracy ±4%   Ratcheting locking system contains the forces generated during tightening which makes it easy to do what would otherwise be difficult, dangerous or even impossible  Compact dimensions allow excellent access to applications and easy, safe handling  Lightweight for torque capacity  Supplied with offset reaction arm  Supplied in a portable plastic case with foam  Each multiplier is supplied with its own unique calibration certificate allowing the accurate calculation of input torque for critical applications   Made in the UK

Confezionato per 1

Descrizione

Ratcheting locking system available on all multipliers  Range covers max output torque up to 7,000 N·m  Always use with torque wrench (CW and ACW) to avoid exceeding the maximum torque of the multiplier  Accuracy ±4%   Ratcheting locking system contains the forces generated during tightening which makes it easy to do what would otherwise be difficult, dangerous or even impossible  Compact dimensions allow excellent access to applications and easy, safe handling  Lightweight for torque capacity  Supplied with offset reaction arm  Supplied in a portable plastic case with foam  Each multiplier is supplied with its own unique calibration certificate allowing the accurate calculation of input torque for critical applications   Made in the UK

Numeri di articolo

Numero articolo 0U262874
EAN 7314150415489
UBB 500711112028
UNSPSC 27110000
Nr articolo produttore  96255CR-7000
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.