text.skipToContent text.skipToNavigation

Bahco Flat boring bit 28

Descrizione

Extra long flat bit drill for drilling in wood Flat bit with positive cutting angle for faster drilling than with conventional bits High-carbon steel, heat treated all over. Hardened blade forged directly from the round shaft Flat bit part and shaft are ground Shank size 6 mm Size range 6 to 38 mm with an overall length of 400 mm Lacquered for rust protection

Numeri di articolo

Numero articolo S5027.280.001
EAN 7311518045500
UBB 400153281946
UNSPSC 23241639
Nr articolo produttore  9531-28-CA
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.