text.skipToContent text.skipToNavigation

Bahco Flat boring bit 16


Flat bit drill for drilling in wood Flat bit with positive cutting angle for faster drilling than with conventional bits High-carbon steel, heat treated all over. Hardened blade forged directly from the round shaft Flat bit part and shaft are ground Shank size 6 mm Size range 6 to 40 mm Lacquered for rust protection

Confezionato per 1

Descrizione

Flat bit drill for drilling in wood Flat bit with positive cutting angle for faster drilling than with conventional bits High-carbon steel, heat treated all over. Hardened blade forged directly from the round shaft Flat bit part and shaft are ground Shank size 6 mm Size range 6 to 40 mm Lacquered for rust protection

Numeri di articolo

Numero articolo S5023.160.001
EAN 7311518045791
UBB 240153283215
UNSPSC 23241639
Nr articolo produttore  9529-16
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.