Girder clamp component Malleable iron Hot dip galvanized B short61120
Girder clamp component Malleable iron Zinc plated B long61155
LINDAPTER Packing type P2 short Steel Hot dip galvanized P2 short61630
LINDAPTER Packing type P2 long Cast iron Zinc plated P2 long61650
LINDAPTER Hollo-Bolt countersunk Stainless steel A461953
LINDAPTER Deep washer type W Cast iron Zinc plated61810
LINDAPTER Girder clamp system Steel Zinc plated with JS500 topcoat M1661850.160.001
LINDAPTER Hollo-Bolt. hexagon Steel Zinc plated with JS500 topcoat61944
LINDAPTER Hollo-Bolt hexagon Steel Hot dip galvanized61945
Eccentric floor fixing system Malleable iron Zinc plated61941
Girder clamp component Malleable iron Hot dip galvanized A long61060
Girder clamp component Malleable iron Hot dip galvanized B long61165
Heavy duty girder clamp component SG iron Hot dip galvanized AF short61170
LINDAPTER Hollo-Bolt hexagon Stainless steel A461946
Rail clip Malleable iron Hot dip galvanized BR short61938
LINDAPTER Self adjusting tail clamp type LR Malleable iron Zinc plated61951
LINDAPTER Packing type AFP2 Steel Hot dip galvanized AFP261440
Girder clamp component Malleable iron Hot dip galvanized B medium61140
LINDAPTER Adjustable tail clamp and set screw tail type D2 Malleable iron Hot dip galvanized D261300
LINDAPTER Packing type AFP1 Steel Hot dip galvanized AFP161435