text.skipToContent text.skipToNavigation

14X70


Functioning The SX is suitable for prepositioned and pushthrough installation When turning in the screw, the SX expands in four directions, thus providing a secure anchoring in the building material The required screw length is given by: Plug length + fixture thickness + 1 x screw diameter Suitable for wood, chipboard and spacing screws (fischer ASL, see page )

Cikkszám 0J589119
Készlet tartalma 4 x SX 14 x 70
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.
Csomagolás: 1

Műszaki adatok

Készlet tartalma 4 x SX 14 x 70
Info
  • Allowable load in kN at the largest possible screw diameter, (values in bold print), and a correct mounting of the wall plug in a supporting surface.
  • When using chipboard screws, the values should be reduced by 30%.
  • Because of the possible variation in joint quality, the values apply only to fixing operations in brick.

Leírás

Functioning The SX is suitable for prepositioned and pushthrough installation When turning in the screw, the SX expands in four directions, thus providing a secure anchoring in the building material The required screw length is given by: Plug length + fixture thickness + 1 x screw diameter Suitable for wood, chipboard and spacing screws (fischer ASL, see page )

Cikkszámok

Cikkszám 0J589119
EAN 4042205312423
UBB 500636531799
UNSPSC 31162103
Gyártó cikksz 532673
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.