text.skipToContent text.skipToNavigation

Hexagon head bolt MF ISO 8765 Steel Zinc plated yellow passivated 8.8 M8X1,00X70

Article number
Diameter
Length
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M8
Length 70 mm
Class 8.8
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L200mm 41
b (min.): L≤125mm 22
d-D M8
k 5.3
L (mm) 70
P 1
s 13

Standards

ISO 8765
DIN 960
NEN 1555
NF E25-152

Article numbers

Article number 01240.080.070
EAN 8715492039002
UBB 951351589134
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.