MAVE B.V.
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
Chipboard screws
51773
51773.050.060
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
HECO-TOPIX Hexalobular socket countersunk head screw for chipboard Stainless steel A2 5X60MM
Add to catalogue
Not available anymore
Previous
Next
Article number
Diameter
Length
Driving features
Hexalobular
Head shape
Countersunk head
Material
Stainless steel
Material technical
A2
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Diameter
5 mm
Length
60 mm
Driving features
Hexalobular
Head shape
Countersunk head
Material
Stainless steel
Material technical
A2
Dimensions
D (mm)
5
dk (max.)
9.7
k (max.)
3
L (mm)
60
Socket
25
Download as PDF
Print
Article numbers
Article number
51773.050.060
EAN
4019787399876
UBB
500504057737
UNSPSC
31161508
Manufacturer article nr
39987