text.skipToContent
text.skipToNavigation
+31 88 2253000
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agricultural Machinery
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Christ Autowasinstallaties B.V. - 8821291647118
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Hand tools
Wrench tools
Combination spanners
Combination spanners
G2100
G2100.063.001
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
View the stock level in your TSC
Create account
To shopping cart
Continue shopping
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Gedore 1 B 1/4AF Combination Spanner 1/4" Chrome Plated 100mm
Add to catalogue
Previous
Next
View the stock level in a Technical Service Center
Current stock level Technical Service Centers
/ price per 
-
incl. VAT
Article number
Length (m)
Show all
Surface protection
Chromium-plated
Weight
16
Isolation protection 1000 V
No
Cranked
Yes
Low spark model
No
With tommy bar
No
View all specifications
-
+
Packed per 1
Add to cart
View all variants
Specifications & standards
Product variants
Downloads
Related products
Specifications
Length (m)
100
Surface protection
Chromium-plated
Weight
16
Isolation protection 1000 V
No
Cranked
Yes
Low spark model
No
With tommy bar
No
Suitable for tommy bar
No
Wrench width open end (inch)
1/4 inch
Head width open end (mm)
16.2
Head width socket/ring/ratchet (mm)
10.2
Head height open end (mm)
3.4
Head height socket/ring/ratchet (mm)
5
Wrench width socket/ring/ratchet (inch)
1/4 inch
Ratcheting model
No
Point count
12
VDE tested
No
Brand
Gedore
Weight per piece (g)
15
Commodity code
View
Model
1 B 1/4AF
Type
Combination Spanner
Download as PDF
Print
Article numbers
Article number
G2100.063.001
EAN
4010886600511
UBB
240120118213
UNSPSC
27111726
Manufacturer article nr
6005120
Download as PDF
Print
For this product there are no documents available to download.
Products ({0})
Show all variants
Article number
Your article number
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
For this product there are no related products available.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering