text.skipToContent text.skipToNavigation

DIN 931 Partially Threaded Metric Hexagon Head Bolt, Zinc Plated, Class 10.9 M6X80


Article number
Diameter
Length
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Packed per 200
Full Box only

Specifications

Diameter M6
Length 80 mm
Brand Fabory
Class 10.9
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Weight per piece (g) 18.6
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
Commodity code 7318158880

Dimensions

b (min.): 125mmL≤200mm 24
b (min.): L≤125mm 18
d-D M6
k 4
L (mm) 80
P 1
s 10

Standards

NF E25-112
ISO 4014
NEN 1555
ASME B18.2.3.1M
DIN 931

Article numbers

Article number 04102.060.080
EAN 8717077208391
UBB 500648125275
UNSPSC 31161620

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.