text.skipToContent text.skipToNavigation

Tecwerk Foret hélicoïdal DIN 345 type N D. nominal 29 mm HSS profil affûté MK3


HSS. DIN 345. Type N. Point angle 118°. Groove milled from Ø 14 mm. Profile-ground chamfer and cutting edge. With Morse taper. Right-hand cutting. With pointed cross-cutting edge according to DIN 1412 A. For all standard drilling operations in steel and cast materials

Numéro d'article 7A604532
Marque Tecwerk
Emballé par 1

Spécifications

Marque Tecwerk

La description

HSS. DIN 345. Type N. Point angle 118°. Groove milled from Ø 14 mm. Profile-ground chamfer and cutting edge. With Morse taper. Right-hand cutting. With pointed cross-cutting edge according to DIN 1412 A. For all standard drilling operations in steel and cast materials

Numéros d'articles

Numéro d'article 7A604532
EAN 4015448575719
UBB 500751678797
UNSPSC 20111611
N° Article du fabricant 2000861707
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.