text.skipToContent text.skipToNavigation

Tecwerk Foret hélicoïdal DIN 340 type N D. nominal 3,8 mm HSS-Co profil affûté tige cyli


HSS-Co5. DIN 340. Type GT. Point angle 130°. Profile-ground with split point from Ø 3.0 mm. With straight shank. Right-hand cutting. For deep holes and for drilling steel and cast materials as well as rust- and acid-resistant steels with strengths above 800 N/mm² Industrial quality

Numéro d'article 4L480469
Marque Tecwerk
Emballé par 10
Boîte complete uniquement

Spécifications

Marque Tecwerk

La description

HSS-Co5. DIN 340. Type GT. Point angle 130°. Profile-ground with split point from Ø 3.0 mm. With straight shank. Right-hand cutting. For deep holes and for drilling steel and cast materials as well as rust- and acid-resistant steels with strengths above 800 N/mm² Industrial quality

Numéros d'articles

Numéro d'article 4L480469
EAN 4015448578758
UBB 500751705848
UNSPSC 20111611
N° Article du fabricant 2000862268
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.