text.skipToContent text.skipToNavigation

Tecwerk Cisaille à tôle et à fer rond 2BR/4 longueur de couteau 120 mm tôle d’acier 50 x


Machine body made of stable, high-quality steel plates. New body design (plate body) guarantees particularly easy feeding of the material. Large, infinitely adjustable restrainer. Enables precise cutting after the initial incision and neat cutting quality. Safety bolts reliably prevent accidents. High-quality shearing tools, carefully manufactured, hardened and ground to ensure long service life. Particularly suitable for assembly work for fitters, installers, teaching workshops, etc.. Easy to transport Supplied complete with hand lever

Emballé par 1

La description

Machine body made of stable, high-quality steel plates. New body design (plate body) guarantees particularly easy feeding of the material. Large, infinitely adjustable restrainer. Enables precise cutting after the initial incision and neat cutting quality. Safety bolts reliably prevent accidents. High-quality shearing tools, carefully manufactured, hardened and ground to ensure long service life. Particularly suitable for assembly work for fitters, installers, teaching workshops, etc.. Easy to transport Supplied complete with hand lever

Numéros d'articles

Numéro d'article 2F157666
EAN 4015448956754
UBB 500751269746
UNSPSC 27111507
N° Article du fabricant 2000810997
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.