Forets à queue cylindrique
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
Perçage
Forets à queue cylindrique
9S562034
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
Swiss Tech Foret standard usage intensif DIN 338 Cobalt HSS TiN (Tip) 6,00MM
Ajouter au catalogue
Plus disponible
Previous
Next
Spécifications & normes
Téléchargements
La description
HSS-Co Straight Shank Heavy Duty TiN Tipped Drills. Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135°. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
Numéros d'articles
Numéro d'article
9S562034
EAN
5036140267695
UBB
500649853156
UNSPSC
23241639
N° Article du fabricant
SWT1251760A