text.skipToContent text.skipToNavigation

Ruko Unigrat „Universal Handle”


This handle fits all holders B-C-D-E-F. With the locking head withdrawn, the steel holders can be adjusted up to 100,0 mm in length and can be locked in any position. The replacement blades fit in the bottom cavity of the handle.

Položka č. F6540.107.010
Type of accessories/components Other
Accessories Yes
Part No
Brand Ruko
Weight per piece (g) 113.5
Ambalat la 1

Technické údaje

Type of accessories/components Other
Accessories Yes
Part No
Brand Ruko
Weight per piece (g) 113.5
Commodity code 8466103800
Type Deburring Handle

Popis

This handle fits all holders B-C-D-E-F. With the locking head withdrawn, the steel holders can be adjusted up to 100,0 mm in length and can be locked in any position. The replacement blades fit in the bottom cavity of the handle.

Čísla materiálu

Položka č. F6540.107.010
EAN 4007140007339
UBB 240203149440
UNSPSC 27111526
Číslo materiálu výrobcu 107010
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.