text.skipToContent
text.skipToNavigation
0121 502 4001
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
BRAMMER
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Pins and Keys
Cotter pins
55700
55700.040.036
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Register with your VAT number for 250 GBP credit with 30 days NET terms
Track-and-trace orders
Save your searches
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Závlačka DIN 94 Nerezoceľ A4 4X36MM
Add to catalogue
Previous
Next
View the stock level in the warehouses
Current stock level warehouses
/ price per 
-
incl. VAT
Article number
Priemer
Dĺžka
Značka
Fabory
Materiál
Nerezoceľ
Technický materiál
A4
Váha kusu (g)
3.79
Info
Typ austenitické oceli dle rozhodnutí výrobce a může se lišit od typů ocelí uvedených v ISO 3506.
U otvoru pro závlačku je pro d (nom.) ≤ 1,2 mm doporučena tolerance H13 a pro d (nom.) ≥ 1,6 mm tolerance H14.
Tvar konců závlačky dle rozhodnutí výrobce.
Tolerance jmenovité délky (L) je js17.
View all specifications
-
+
Packed per 500
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Related products
Specifications
Priemer
4 mm
Dĺžka
36 mm
Značka
Fabory
Materiál
Nerezoceľ
Technický materiál
A4
Váha kusu (g)
3.79
Info
Typ austenitické oceli dle rozhodnutí výrobce a může se lišit od typů ocelí uvedených v ISO 3506.
U otvoru pro závlačku je pro d (nom.) ≤ 1,2 mm doporučena tolerance H13 a pro d (nom.) ≥ 1,6 mm tolerance H14.
Tvar konců závlačky dle rozhodnutí výrobce.
Tolerance jmenovité délky (L) je js17.
HS kód
7318240090
Dimensions
a (max.)
4
b ≈
8
c (max.)
7.4
c (min.)
6.5
d (min.)
3.5
D (mm)
4
L (mm)
36
d (max.)
3.7
Download as PDF
Print
Standards
NEN
182
NF
E25-774
DIN
94
ISO
1234
Article numbers
Article number
55700.040.036
EAN
8715494603706
UBB
500633447460
UNSPSC
31163204
Download as PDF
Print
Download CAD model
Download additional information
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering