Welding socket steel full length 1.1/2"75120
Reducing nipple steel M/F NPT 2"X1.1/275513
Reducing coupling Steel BSPT 1/8X1/475142
Union fitting steel F/F BSPT 3/4"75111
Reducing nipple steel 3000LBS M/M NPT 3/4X1/275518
Round cap end steel 3000LBS NPT 1.1/2"75509
D2987 GETR KNIE NR 13 2IN75114
D2990 GETR 6-K NIP NR 34 1/875144
Hexagon plug steel 6000LBS NPT 3/4"75514
Concentric swage nipple steel 1INX3/4"76110
Reducing coupling Steel NPT 1/2X1/475508
D2991 GETR STOP NR 20 1/475128
Fitting elbow 90° steel 3000LBS F/F NPT 1/2"75500
Straight barrel nipple steel75136
Fitting equel tee steel F/F/F BSPT 1/2"75116
D2991 GETR RONDE DOP NR 19 1/475127
Union fitting steel 3000LBS M/F NPT 3/8"75512
Fitting elbow 45° steel F/F NPT 1/2"75501
Fitting equel tee steel 3000LBS F/F/F NPT 3/4"75503
Socket steel NPT 3/8"75506