Fraises coniques à chanfreiner
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
Fraisage
Fraises coniques à chanfreiner
2Y162208
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
Swiss Tech Fraises à rainurer 2 dentes DIN 327 Court Cobalt HSS TiALN 10,0MM
Ajouter au catalogue
Plus disponible
Previous
Next
Spécifications & normes
Téléchargements
La description
HSS-Co 8% Weldon Shank Slot Drills 2 Flute: Series 01, Short - TiALN Coated. Series 01 - Short Series, TiALN Coated Dimensions to DIN 327. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to e8. Shank diameter to h6. Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).
Numéros d'articles
Numéro d'article
2Y162208
EAN
5036140201217
UBB
500649953717
UNSPSC
27110000
N° Article du fabricant
SWT1630170A