Forets à queue cylindrique
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
Perçage
Forets à queue cylindrique
9U452280
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
Swiss Tech Foret standard usage intensif DIN 338 Cobalt HSS Brillante 1,20MM
Ajouter au catalogue
Plus disponible
Previous
Next
Spécifications & normes
Téléchargements
La description
HSS-Co Straight Heavy Duty Drills. The addition of up to 8% cobalt allows higher speeds to be used without reducing the life of the tool, increasing productivity. 28° helix and 135° point. Manufactured to DIN 338 RN. Point to DIN 1412C.
Numéros d'articles
Numéro d'article
9U452280
EAN
5036140191266
UBB
500649814703
UNSPSC
23241639
N° Article du fabricant
SWT1250412A