text.skipToContent text.skipToNavigation

Facom Torx Screwdriver Bit TX40 1/4" Hex 25mm

Article number 0U968753
Size bit (mm)
Screwing system Torx
Total length (mm) 25
Size (TX) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch

Specifications

Size bit (mm) 6.6
Screwing system Torx
Total length (mm) 25
Size (TX) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 6.35
Two-sided No
Type of cross head None
Brand Facom
Commodity code 82079099

Article numbers

Article number 0U968753
EAN 3148510258300
UBB 500639109429
UNSPSC 31161507
Manufacturer article nr  EX.140
Do not close this page. This message will disappear, when the page is fully loaded.